Oatey 2636S 2600 Series Polar-Weld PVC All Weather Cement 32 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 2636S 2600 Series Polar-Weld PVC All Weather Cement 32 oz.
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe and DWV. Formulated for fast initial set-up at temperatures down to -5°F to 110°F /-20°C to 43°C. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe and DWV. Formulated for fast initial set-up at temperatures down to -5°F to 110°F /-20°C to 43°C. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
PRICE
$419.40 Sold in packages of 12 / $34.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | PVC Cement |
| Package Quantity | 12 |
| Description | 2600 Series Polar-Weld PVC All Weather Cement |
| Color | Clear |
| Manufacturers Part Number | 2636S |
| Brand | Oatey |