Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB603604

Global Industrial™ Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Granite Finish

Product Description
Standout Features:
  • Simple push button activation
  • Vandal-resistant bubbler and activation button
  • Durable Rotocast construction with granite finish

Ideal for outdoor recreational areas, school campuses, office complexes, golf courses, and more, the Global Industrial ™ Outdoor Bi-Level Pedestal Drinking Fountain is constructed of light weight and durable Rotocast resin material designed to withstand the blazing sun, wet weather, and general wear over time. The fountain is equipped with a vandal resistant bubbler, hood guard to prevent contamination and tampering, and is suitable for installation on new or existing concrete slabs capable of supporting 400 lbs. ADA compliant. 1 Year Limited Warranty.

  • No electrical power required
  • Anchor kit is included
  • Attractive granite finish complements outdoor environments
  • Anti-theft screws secure the access compartments
  • Rated for inlet water pressure of 20-105 PSI


PRICE
$1,349.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/2 in
Depth12-1/2 in
Height37-1/2 in
Weight35-1/2 lbs
Drain Size1-1/2 in

Product Details

RefrigeratedNo
ColorTan
Freeze/Frost ResistantYes
Number of Stations2
MaterialHigh Density Polyethylene
Manufacturers Part Number603604
FilterNot Included
Installation TypeFloor
Vandal ResistantYes
Fountain ActivationPush Button
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes