First Aid Only® 16 Unit Truckers First Aid Kit, 88 Pieces, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
This 25 person kit is ideal for treating the everyday small wounds and injuries that can happen on the road or at a jobsite. The weatherproof plastic case has a handle for easy carrying but also can be mounted in a vehicle. Be prepared for emergencies in or out of your vehicle with this 88-piece kit. Trucker first aid kit includes an assortment of bandages, gauze pads, tape, ointment, CPR face shield and eye care products. All contained in a sturdy plastic case with gasket. Kit Dimensions - 9-1/16" x 6-5/16" x 2-3/8"
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 10-1/8 in |
| Height | 3-1/4 in |
| Weight | 2 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 88 |
| Color | White |
| Package Quantity | 1 |
| Description | Truckers First Aid Kit |
| Person Count | 25 |
| Manufacturers Part Number | 291-U/FAO |
| Case Material | Plastic |
| Brand | First Aid Only |