Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro 24 Gal Half Round Ash/Urn Side Opening Waste Receptacle, Satin Black/Satin Aluminum-2494-BK-SA

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Glaro 24 Gal Half Round Ash/Urn Side Opening Waste Receptacle, Satin Black/Satin Aluminum-2494-BK-SA

Item #: WBB1903166

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $790.00 Save up to 35%
Price: $ 512.00
Product Information
Customer Review
Product Q&A
Accessories
Glaro 24 Gallon Half Round Ash/Urn Side Opening Waste Receptacle, Satin Black/Satin Aluminum - 2494-BK-SA

WasteMaster Half Round Series of all metal receptacles are the premier low profile solution for smoking and refuse disposal in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top. This unit offers separate containment for trash while cigarette remains and ashes are neatly concealed in a separate aluminum urn mted within the cover. In addition, each model comes complete with a removable heavy duty inner liner can. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Contemporary half round ash & trash receptacle
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES12
    • HEIGHT INCHES29
    • COLOR FINISHSatin Black
    • CONSTRUCTIONGalvanized Steel/Aluminum
    • MANUFACTURERS PART NUMBER2494-BK-SA
    • PACKAGE QUANTITY1
    • STYLEHalf Round Ash/Urn Side Open
    • TYPEAsh Trash Urn
    • WEIGHT LBS38
    • CAPACITY QUARTS96
    • DISPOSAL OPENING INCHES6-1/2"L x 10"W
    • DIAMETER INCHES--
    • LID TYPEFunnel Urn/Side Opening
    • % POST CONSUMER RECYCLED CONTENT 1
    • BRANDGlaro
    • LID COLORSatin Aluminum
    • DESCRIPTIONHalf Round
    • CAPACITY GALLONS24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!