Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Optional Flat Lid & Liner

55 Gallon Thermoplastic Coated Perforated Pattern Trash Receptacle - Blue
See all 151 items in product family

55 Gallon Thermoplastic Coated Perforated Pattern Trash Receptacle - Blue

Item #: WBB236958

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 382.95
Product Information
Customer Review
Product Q&A
Accessories
This 55 gallon perforated pattern receptacle is steel with a durable thermoplastic coating. Plastic liner and lid optional. Blue Color Finish. 26-1/4"W x 26-1/4"D x 37" H Overall Dimensions.

Product Specifications

    • WIDTH INCHES26-1/4
    • DEPTH INCHES26-1/4
    • HEIGHT INCHES37
    • COLOR FINISHBlue
    • CONSTRUCTIONCoated Steel
    • MANUFACTURERS PART NUMBERPR-55-B
    • PACKAGE QUANTITY1
    • STYLEPerforated
    • CAPACITY GALLONS55
    • BRANDUltraPlay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!