Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leaf Blowers & Vacuums

Leaf blowers are outdoor equipment designed to clear leaves, grass clippings, and debris from streets, walkways, lawns, and landscaping. Available in cordless, backpack, and gas models, they expedite groundskeeping and outdoor maintenance tasks. Leaf blowers efficiently clear leaves and debris to prevent slips and falls and ensure tidy outdoor grounds. With various airflow velocity, air volume, and voltage options, users can select the ideal blower for their needs.
29 Results

Cordless Electric Blowers

Cordless Electric Blowers
Cordless Electric Blowers produce maximum air velocity and are ideal for light to medium-duty cleaning jobs. Select models are lightweight and include a soft rubberized grip, adjustable tube length, and weather-resistant construction. Experience enhanced power and control with our selection of diverse and sturdy cordless blowers.
CompareImageCalifornia Emission CompliantMax Air VelocityMax Air VolumeStart TypeWarrantyModel #Price
PRORUN® Brushless Handheld Blower with 2.5 Ah Battery & Charger, 190 MPH, 680 CFM, 60V
Yes
190 mph
680 CFM
Trigger
3 Years Residential, 1 Year Commercial yr
WBB3192659$219.95
PRORUN® Brushless Handheld Blower with 5.0 Ah Battery & Charger, 190 MPH, 810 CFM, 60V
Yes
190 mph
810 CFM
Trigger
3 Years Residential, 2 Years Commercial yr
WBB3192648$335.95
Makita® XBU02PT 18V X2 (36V) LXT® Cordless Brushless Blower Kit W/ Two 5.0Ah Batteries
Yes
120 mph
473 CFM
Trigger
3 yr
Ships Same Day
WB535956
$475.95
EGO ST1502LB POWER+ 56V 15" String Trimmer & 530CFM Blower Combo Kit W/ 2.5Ah Battery & Charger
Yes
110 mph
530 CFM
Trigger
5 yr
WB534749$395.00
EGO™ Power+ 880CFM Blower w/ 4.0Ah Batteries & 320W Charger
No
200 mph
880 CFM
Trigger
5 Years Limited Tool, 3 Years Limited Battery yr
WBB3214775$485.95
Skil® 40V BL 530CFM Leaf Blower Kit( 1P 2.5Ah Battery+150W charger)
No
140 mph
530 CFM
Trigger
5 yr
Ships Same Day
WBB3214606
$169.99was $179.95
Save $9.96 (6%)
EGO™ Commercial 1000 CFM Leaf Blower Tool Only
No
185 mph
1000 CFM
Push Button
2 yr
WBB3214629$379.95
EGO™ Commercial 800 CFM Backpack Blower Tool Only
No
190 mph
800 CFM
Push Button
2 yr
WBB3214639$549.00
DR® Power PRO SP Leaf Vacuum, 301cc, 9-3/16 HP, 95 MPH, 2237 CFM
No
95 mph
2237 CFM
Electric with Recoil Backup
3 Years Residential, 90 Days Commercial yr
WBB3220866$3,049.00
DR® Power PILOT 200 Leaf Vacuum, 6-5/8 HP, 66 MPH, 2038 CFM
No
66 mph
2038 CFM
Manual
2 Years Residential, 1 Year Commercial yr
WBB3220853$2,049.00
Showing 1-10 of 20 results
Gas Powered Blowers

Gas Powered Blowers