Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galvanized 2-Level Shelving System, 30"L x 46"W x 32"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Galvanized 2-Level Shelving System, 30"L x 46"W x 32"H

Item #: WBB649460

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.99 Save up to 8%
Price: $ 86.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Galvanized 2-Level Shelving System, 30"L x 46"W x 32"H

The galvanized 2-Level Shelving System Work Bench has two shelf tops 20" x 45 1/2" and a comfortable 30" work height which is perfect for potting, transplanting, and preparing your seed flats. The strong galvanized components are attractive, easy-to-assemble, and the smooth surfaces will make clean-up a breeze.

Product Specifications

    • BRANDPalram
    • CONSTRUCTIONGalvanized Steel
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
    • TYPE2-Level Shelving System
    • WEIGHT LBS25
    • LENGTH INCHES20
    • HEIGHT INCHES32
    • WIDTH INCHES46
    • FRAME COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!