Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bluelab BLU2000E Truncheon Nutrient Meter Waterproof

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Bluelab BLU2000E Truncheon Nutrient Meter Waterproof

Item #: WBB2288816

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95
Product Information
Customer Review
Product Q&A
Bluelab BLU2000E Truncheon Nutrient Meter Waterproof

It is essential when growing with a hydroponic solution to KNOW what the strength of the solution is before feeding your plants AND while they are growing.

This is easy if you use the Bluelab Truncheon ® Nutrient Meter. To take a reading of your solution, simply place the probe head into the solution for 1-2 minutes to reach the same temperature of your nutrient. The reading is indicated by the flashing lights. Calibration of the Meter is not required.

Meter length: 40.7 cm (16 1/32 in).

Features:

  • • Fully waterproof
  • • Auto on/off function
  • Daylight readable blue LEDs
  • • Battery operated
  • • No buttons, switches or knobs
  • • Provided with EC, CF, ppm 700 and ppm 500 scales

Product Specifications

    • DESCRIPTIONTruncheon Nutrient Meter Waterproof
    • LIMITED WARRANTY5 Year
    • MANUFACTURER'S PART NUMBERBLU2000E
    • BRANDBluelab

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!