Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Dog Carrier Round 19" x 13"
See all 5 items in product family

Portable Dog Carrier Round 19" x 13"

Item #: WBB335654

Sold By: globalindustrial.com

Expected ship date 12/14/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Portable Carrier Round 19" x 13"

Deluxe pet carrier comes fully assembled. Durable wire and resin construction. Includes food and water tray. Comfortable carry handle and easy access storage compartment. Perfect for air or car travel. Personalize with your pets name - letters included.

Product Specifications

    • LENGTH INCHES19-1/2
    • WIDTH INCHES13
    • HEIGHT INCHES10-1/4
    • CAPACITYDogs Up To 9" Tall (20 lbs)
    • COLOR FINISHLight Blue/Dark Blue Accents
    • ASSEMBLYUnassembled
    • BRANDSuncast®
    • MANUFACTURERS PART NUMBERPCR1913A
    • PACKAGE QUANTITY1
    • STYLERound
    • COUNTRY OF ORIGINUnited States
    • WEIGHT LBS8.6
    • CONSTRUCTIONPolypropylene w/ UV Protection

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!