32"H FlexBollard™ - Asphalt Installation - Red Cover/Blue Tapes

Rollover image to zoom in

Click image to enlarge

See all 247 items in product family

32"H FlexBollard™ - Asphalt Installation - Red Cover/Blue Tapes

Item #: WBB680074

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 280.95
Product Information
Customer Review
Product Q&A
Accessories
32 Flex Bollard Asphalt Installation - Red Cover/Blue Tapes

FlexBollards deter vehicle impact with rigid bollard appearance, impact-resistant with 360° of flexibility. Available in 7" and 4.5" diameters-UV Resistant HDPE. Ideal for vehicle lane markers that help guide traffic safely. Impact resistant bollard allows 360° flexibility to be used in place of parking blocks and help reduce liability. Bollard delineates when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles. Takes minutes to install with no special tools required. Bollard post is made with 7 diameter polyethylene with two strips of 3M™ reflective tape for high visibility. Heavy duty carbon spring and sturdy 9"x9" 7 gauge mounting plate, all mounting hardware included. Inner post diameter 1-5/8", .055" thickness 17 gauge. All assembly and mounting hardware included. 1 Year Limited Warranty.

PLEASE NOTE: This model is for Asphalt Installation. Also Available in Natural Ground Installation and Concrete Installation.

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES32
    • COLOR FINISHRed
    • BRANDFlexPost®
    • DIAMETER INCHES7
    • MANUFACTURERS PART NUMBERB32-A-R/BU
    • MOUNT TYPEAsphalt Installation
    • PACKAGE QUANTITY1
    • STYLEFlexible Bollard
    • TYPEWith (2) 1"W 3M™ Reflective Stripes
    • TAPE COLORBlue Reflective

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!