CONES SOLD SEPARATELY

Cortina PVC Retractable Cone Bar 03-824CB, Orange

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Cortina PVC Retractable Cone Bar 03-824CB, Orange

Item #: WBB566917

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $26.00 Save up to 6%
Price: $ 24.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Retractable Cone Bar

The Cortina Safety Products Retractable Cone Bar is designed to be used with any and all PVC traffic cones. The Retractable bar is extremely versatile for road and utility work sites, great for parking lots and pedestrian crossways, and many more areas that need a fast and unique barrier system. The cone bar kit provides a more substantial visual barrier. The bar starts from 60", and extends up to 9'(end to end).

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES2
    • HEIGHT INCHES2
    • COLOR FINISHOrange
    • BRANDCortina Safety
    • CONSTRUCTIONPVC
    • MANUFACTURERS PART NUMBER03-824CB
    • PACKAGE QUANTITY1
    • WEIGHT LBS3
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

11 Results

Bars are pretty good

Your review: The bars work great for our traffic lanes and keeping lines in order.

Pros: Easy to use and light

Cons: Hard to move several at once. They are not as durable as I'd like. A few of the rings cracked if they were dropped.

Is this review helpful?

traffic cones

Your review: They were delivered in a timely fashion and were exactly what was ordered.

Pros: good quality

Cons: None

Is this review helpful?

Product Reviews

Your review: Quick and easy use, as well as minimal storage needed.

Pros: Provides high visibility for areas that need to be cordoned off in high traffic work areas.

Cons: None

Is this review helpful?

GREAT PRODUCT

Your review: Product is perfect for the applications we needed them for. Highly visible, light weight, easy to extend and retract.

Is this review helpful?

Cortina PVC Retractable Cone Bar

Your review: A great item, reduces need for larger amount of heavy cones. It give you the ability to block off road path with just Two cones and the bar in stead of needing Five Cones. and to allow a vehicle through all you have to do is lift the bar off the cones and the vehicle can drive between the cones.

Pros: Light weight and adjustable. Works on most any cones, but the ones they sell with the bars works best.

Cons: Wish it was a little longer overall and in three sections so it would fit inside of truck bed tool box.

Is this review helpful?

flimsy

Your review: Very cool at first but breaks VERY easy. Anything designed for traffic control NEEDS to hold up.

Pros: Retractable fits cones easily

Cons: flimsy

Is this review helpful?

Great

Your review: As expected, fast shipping

Pros: Heavy duty, good base

Cons: none

Is this review helpful?

I would purchase more.

Your review: Overall good product.

Pros: They work well for way finding paths in retirement communities, as well as easy to remove barricades in the event of an emergency.

Cons: Several poles were no drilled properly to align with the keepers,I had to enlarge the holes.

Is this review helpful?

Cone bars

Your review: Meeting my needs

Pros: Looks so much better than the yellow caution tape I was using!

Cons: none

Is this review helpful?

School traffic safety

Your review: These bars are very unique and work very well to restrict traffic flow through the school.

Is this review helpful?

Cone Bar

Your review: Work great for sidewalk closing

Is this review helpful?

Sort by: 
1 ...

11 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $7.75 with this comparable product +