Low Profile Pickup Truck Tailgate Salt Spreader 10 Cu. Ft. Capacity - TGS06

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Low Profile Pickup Truck Tailgate Salt Spreader 10 Cu. Ft. Capacity - TGS06

Item #: WB985012

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,163.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW PROFILE PICKUP TRUCK TAILGATE SALT SPREADER

Salt Spreader Mounts Directly to your Pick-up Truck Bumper or Hitch Receiver.

This tailgate salt spreader is constructed of rotationally molded double-wall polyethylene that requires no welded steel framework, ensuring years of trouble-free service. Low-profile design is designed for unobstructed rear view and is lightweight for higher load capacity. Heavy-duty 12V spreader motor is housed in a sealed motor chamber inside the hopper for extra weather protection. Easy to use adjustable flow-gate design. Material flow and spread width is adjustable from 3' to 30' using an in-cab electronic variable speed control panel. Salt spreader includes a concealed 80 lb. vibrator, molded-in hopper handles, and hinged lid with a self-latching handle. Attaches directly to your pickup truck bumper (includes universal stake pocket attachment) or via 2" hitch receiver mount (included) that allows the use of your existing Class III or IV hitch. Power cable, wiring harness and hardware included. Assembles easily. Non-Returnable. 1 Year Limited Warranty.

Salt spreader accommodates use of #1 rock salt or similar material.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES63
    • WIDTH INCHES27
    • HEIGHT INCHES40
    • CAPACITY LBS800
    • CAPACITY CUBIC FEET10
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDBuyers Products
    • CONSTRUCTIONPoly Hopper/Steel Frame
    • HORSE POWER1/2
    • MANUFACTURER'S PART NUMBERTGS06
    • MOUNT TYPE2" Receiver
    • SPREADING MATERIALRock Salt Only
    • SPINNER TYPE9" Poly
    • VOLTAGE12
    • LIMITED WARRANTY YEARS1
    • WEIGHT LBS160
    • SPREAD WIDTH FEET3 - 30
    • Search Term 1Spreader
    • Search Term 2Vehicle
    • SPREADER TYPETailgate
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Saltdog low profile spreader

Your review: Bought this spreader about 10 years ago. Love it. Easy to put on & take off. Vibrator is nice. Still works great for how much I used it. I can put 12 50LB bags of salt in it with no trouble spreading. I can put it on and off by myself with no problem.Well worth the money.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can a vibrator be attached to this?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed