INSIZE Outside Micrometer, 3203-9A, 8-9 Range
Write a Review
|
Questions & Answers (0)
Product Description
InSize Outside Micrometer, 3203-9A, 8-9" Range
Graduation:imperial .0001" metric 0.01mm Carbide tips Supplied with setting standards (except with 0-1" and 0-25mm) Supplied in fitted storage case
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Metric or Inch | Inch in |
| Min Outside Diameter | 8 in |
| Min Measurement | 8 in |
| Resolution/Graduation | 0.0001 in |
| Range | 8-9 |
Product Details
| Case | Yes |
| Accuracy | 0.00031 IN °F |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Anvil Shape | Flat |
| IP Rating | None |
| Manufacturers Part Number | 3203-9A |
| Thimble Type | Ratchet Stop |
| Brand | InSize |
| Digital | No |
| Type | Outside Micrometer |
| Measuring Face Material | Carbide |
| Series | 3203 |
| Rotating Spindle | Yes |
| Data Output | No |
| Style | General Purpose |
| Digital Counter | No |
| Fraction Option | No |
| Description | Outside Micrometer |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |