- Resolution: .00005"/0.001mm
- IP65 dust/waterproof
- Button function: on/off, set, ABS/INC
- No data output
- LR44 battery, automatic power off
- Carbide measuring faces
- Ratchet stop
- Supplied with spherical anvil
- Setting standards are included (except 0-1"/0-25mm)
Insize 3108-2 Electronic Outside Micrometer, Ip65, 1-2"/25-50mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 |
| Width | 5-1/16 |
| Max Measurement | 2 IN |
| Range | 1-2 |
Product Details
| Digital | Yes |
| Type | Outside Micrometer |
| Color | Green |
| Accuracy | (+/-).00008 IN °F |
| Style | Digital LCD Display |
| Includes | Inspection Certificate |
| Graduation | .00005"/0.001mm |
| Material | Carbide/ Steel |
| Description | Electronic Outside Micrometer |
| Manufacturers Part Number | 3108-2 |
| Brand | InSize |