Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3221137

MPN #: 1357

New Age Industrial Heavy Duty Aluminum Universal Cart, 700 lb. Cap., 32"L x 28-1/2"W x 69"H

Product Description
Expand your transport capabilities with the New Age Industrial 1357 7-Tier Heavy Duty Aluminum Universal Cart. This mobile, full-size cart features all-welded aluminum construction and seven rounded bar style shelves, allowing for universal end and side loading of various items. With 9" shelf spacing, it provides ample room for different platter, pan, and container sizes. Equipped with four 5" plate type platform swivel casters, this NSF certified cart offers smooth mobility and a robust 700 lb. total weight capacity. Its durable design makes it an ideal multipurpose solution for busy commercial environments. Proudly Made in the USA.

Heavy Duty Universal Carts are supreme, multi-purpose carts used for transporting various sizes of platters, trays, boxes, and lugs. These all-welded carts are used in all departments of supermarkets including produce, bakery, meat, and deli. They are easy to maneuver, utilizing four swivel casters.

Key Features:
  • Framework is constructed out of 1" x 1" x 1/16" wall tubing
  • Shelves are constructed out of 1/2" x 1-1/4" oval tubing


PRICE
$1,149.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth28-1/2 in
Height69 in
Weight Capacity700 lbs
Weight50 lbs
Wheel Diameter5 in
Runner Space9 in

Product Details

Assembly RequiredNo
TypeUniversal Cart
Wheel Type4 Swivel Platform Plate Type
MaterialAluminum
Pan Capacity7
Manufacturers Part Number1357
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF