Bishamon® Oversized Rectangular Rotating Platform For EZ Loader, 44"L x 48"W
Write a Review
|
Questions & Answers (0)
Product Description
Oversized Rectangular Platform (44" x 48") - Optional larger rectangular top designed to increase surface area for oversized or non-standard loads. The expanded platform improves stability, load distribution, and safety during lifting and positioning. Ideal for applications requiring additional workspace and flexible handling of irregularly shaped materials in demanding environments.
PRICE
$1,679.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 48 |
| Height | 2 in |
| Weight | 130 lbs |
Product Details
| Type | Solid Cover |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | EZ-4448 |
| For Use With | Bishamon® EZ Loader |
| Brand | Bishamon |