Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037960

MPN #: 4277285EA

Diversey™ Oxivir Tb One-Step Disinfectant Cleaner, Liquid, 32 Oz.

Product Description
  • Ready-to-use, hospital grade disinfectant cleaner with AHP®technology.
  • Fast, effective cleaner kills Norovirus, Hepatitis B, Hepatitis C, MRSA & VRE.
  • Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer.
  • Apply by cloth or disposable wipe.
  • Due to the COVID-19 pandemic, the number of trigger sprayers included with the purchase of this item will be at the sole discretion of the manufacturer based on availability.

Ready-to-use, hospital grade disinfectant cleaner based on proprietary hydrogen peroxide (AHP®) technology to deliver fast, effective cleaning performance. Disinfects in 60 seconds. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Kills Norovirus, Hepatitis B, Hepatitis C, MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Apply solution by cloth or disposable wipe. Due to the COVID-19 pandemic, the number of trigger sprayers included with the purchase of this item will be at the sole discretion of the manufacturer based on availability. Application: Hospitals; Non-Food Contact Surfaces; Applicable Material: Hospitals; Chemical Compound: Benzyl Alcohol; Dirt Types: Bacteria; Fungus; MRSA; Norovirus; Tuberculosis; Viruses.

PRICE
$14.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2.34 lbs lbs
Size32 oz

Product Details

TypeLiquid Disinfectant
DisinfectantBenzyl Alcohol
Physical FormLiquid
ApplicationHospitals, Non-Food Contact Surfaces
For Use WithHospitals, Non-Food Contact Surfaces
ScentUnscented
Capacity32 oz
Applicable MaterialsHospitals
Size Type32OZ
Helps RemoveBacteria, Fungus, MRSA, Norovirus, Tuberculosis, Viruses
Packing TypeBottle with Flip-Top Cap
DescriptionDisinfectant Cleaner
Package Quantity2
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-56
EPA RegisteredYes