Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Life

Model # :WBB880072

MPN #: #LIFE-025

LIFE® Oxygen Pac Emergency Portable Wall Unit for EMT's, #LIFE-025

Product Description
The LIFE® OxygenPac with 90 minute oxygen supply is perfect for many different markets, where it will be noticed and accessible mounted on the wall. The "025" model with variable-flow is for first-responders that are knowledgeable and practiced in administering oxygen. These markets include Schools (nurse stations), Doctor Offices, Hospitals, EMTs, Fire Departments.

Features

  • 90 minute supply of 566 liters of oxygen and Constant Reading Supply Gauge with simple full-to-empty symbols to always know supply on hand
  • Full of O2, ready-to-use for a 90 minute supply
  • Provides variable-flow with 12 click-stop flow-rate settings of 0, .25, .5, 1, 2, 3, 4, 6, 8, 10, 15, 25 LPM
  • Inhalator to administer supplemental oxygen to a breathing victim
  • Resuscitator for oxygen enriched rescue breathing for a non-breathing victim.
  • With LIFE® CPR MASK and one-way valve, it fits both adult and child face sizes and shapes.
  • Easy Disposable/Reusable (or refillable) cylinder oxygen supply
  • Portable wall-mount unit (brackets & fasteners included) for recognition and accessibility
  • Oxygen supply is safe, stable, does not expire and provides full oxygen delivery at all temperatures.


PRICE
$549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth9 in
Height20 in

Product Details

Number of Settings12
Flow Rate0,.5,1,2,4,6,8,10,12,15,20,25 LPM
TypeOxygen Cylinder Wall Unit
Capacity566 Liter Cylinder of O2
IncludesCase, Cylinder, Valve, Gauge, Regulator, Hose, Mask, O2 Filled Ready-To-Use
Cylinder TypeAluminum M-20
DescriptionLIFE OxygenPac Emergency Oxygen System-EMT's, Portable
StorageSafe, Stable, Does Not Expire, All Temperatures
Manufacturers Part Number#LIFE-025
BrandLife

Warranty

Warranty5 yr