Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Life

Model # :WBB880077

MPN #: #LIFE-2-025

LIFE® SoftPac Emergency Portable Oxygen Unit for EMT's, #LIFE-2-025

Product Description
The LIFE® SoftPac with 40 minute oxygen supply is small and lightweight for frequent carrying, great for markets that include first responders and emergency personnel. The "025" model with variable-flow is best for first-responders who are knowledgeable and practiced in administering Emergency Oxygen. The portability and easy carrying of this unit is great for EMTs, Law Enforcement, Fire Rescue, Nurses, Athletic Trainers.

Features

  • 40 minute supply of 250 liters of oxygen
  • Full of O2 ready-to-use
  • Lightweight - Only 6 lbs with a wall-mount hook for easy access and comfortable handle and shoulder strap for carrying
  • Constant Reading Supply Gauge with simple full-to-empty symbols to always know supply on hand
  • Provides variable-flow with 12 click-stop flow-rate settings of 0, .25, .5, 1, 2, 3, 4, 6, 8, 10, 15, 25 LPM
  • Inhalator to administer supplemental oxygen to a breathing victim
  • Resuscitator for oxygen enriched rescue breathing for a non-breathing victim
  • LIFE® CPR Mask and one-way valve fits adults and children
  • Easy Disposable/Replaceable (or refillable) cylinder oxygen supply
  • Oxygen supply is safe, stable, does not expire and provides full oxygen at all temperatures


PRICE
$425.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth4-1/2 in
Height15 in

Product Details

Number of Settings12
Flow Rate0,.5,1,2,4,6,8,10,12,15,20,25 LPM
TypeOxygen Cylinder Portable Kit
Capacity250 Liter Cylinder Full Of O2
IncludesBag, Cylinder, Valve, Gauge, Regulator, Hose, Mask, O2 Filled Ready-To-Use
Cylinder TypeAluminum M-9 "C"
DescriptionLIFE SoftPac Emergency Oxygen Unit, EMT's Portable
StorageSafe, Stable, Does Not Expire, All Temperatures
Manufacturers Part Number#LIFE-2-025
BrandLife

Warranty

Warranty5 yr