Life® Corporation OxygenPac Wall Mounted Emergency Oxygen Unit, 6 LPM(Norm), 12 LPM(High) Flow
Write a Review
|
Questions & Answers (0)
Product Description
The Life® OxygenPac® Wall-Mounted Emergency Oxygen Unit is designed to provide quick access to supplemental oxygen during medical emergencies. The wall-mounted cabinet keeps the oxygen system securely stored while ensuring the equipment remains easily accessible when respiratory support may be required.
The unit provides two selectable oxygen flow settings, including 6 liters per minute (normal flow) and 12 liters per minute (high flow), allowing responders to deliver oxygen based on patient needs. The system includes a 90-minute oxygen supply, supporting extended emergency response situations.
The durable cabinet design helps protect the oxygen equipment while maintaining visibility and accessibility in public or workplace environments.
Ideal for schools, offices, industrial workplaces, public facilities, and healthcare environments, the OxygenPac® system helps support rapid oxygen delivery during medical emergencies.
The unit provides two selectable oxygen flow settings, including 6 liters per minute (normal flow) and 12 liters per minute (high flow), allowing responders to deliver oxygen based on patient needs. The system includes a 90-minute oxygen supply, supporting extended emergency response situations.
The durable cabinet design helps protect the oxygen equipment while maintaining visibility and accessibility in public or workplace environments.
Ideal for schools, offices, industrial workplaces, public facilities, and healthcare environments, the OxygenPac® system helps support rapid oxygen delivery during medical emergencies.
PRICE
$819.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 20 in |
| Height | 15 in |
| Weight | 18 lbs |
Product Details
| Type | Emergency Oxygen Unit |
| Package Quantity | 1 |
| Color | White/Green |
| Manufacturers Part Number | LIFE-612 |
| Case Material | Plastic |
| Brand | LIFE Corporation |