LIFE® CPR Oxygen Mask for Adult and Child, w/One-Way Valve #LIFE-102
Write a Review
|
Questions & Answers (0)
Product Description
LIFE® CPR Mask #LIFE-102 replacement for all LIFE® Oxygen units invertably fits both ADULT and CHILD, with a superior seal of contoured soft medical PVC, provides oxygen administration to breathing victims and oxygen supplemented mouth-to-mask rescue breathing for non-breathing victim. One-Way valve and filter provide hygienic protection which eliminates transmission of vomitous and contagious diseases. 3-M Filtrete hydrophobic filter for maximum protection placed above the valve to prevent fluid contamination from victim. Large airway opening prevents back-pressure. Clear mask and valve allow excellent observation of their interiors, and victim's color and status.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 5 in |
| Height | 3-1/2 in |
Product Details
| Type | CPR Mask |
| For Use With | All LIFE® Emergency Oxygen Units |
| Includes | Mask, One-Way Valve, O2 Barb, Head Strap |
| Material | Medical PVC |
| Description | LIFE CPR Oxygen Mask for Adult & Child w/One Way Valve |
| Storage | Safe, Stable, Does Not Expire, All Temperatures |
| Manufacturers Part Number | #LIFE-102 |
| Case Material | Plastic |
| Brand | Life |
Warranty
| Warranty | 5 yr |