LIFE®SoftPac Disposable/Replaceable Oxygen Cylinder, #LIFE-2-101
Write a Review
|
Questions & Answers (0)
Product Description
LIFE® Disposable/Replaceable (or refillable) Oxygen Cylinder Model #LIFE-2-101 for your LIFE®SoftPac to replace or have a spare on hand with 40 minute supply of oxygen. Cylinder ships full of oxygen ready-to-use. It features a constant reading supply gauge with simple full-to-empty symbols to always know O2 supply on hand and a durable knurled-knob ON/OFF valve to prevent accidental ON during transit. Oxygen supply is safe, stable, does not expire, and provides full oxygen delivery at all temperatures.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 14-1/2 in |
| Diameter | 4-1/2 in |
Product Details
| Type | Oxygen Cylinder |
| For Use With | LIFE®SoftPac |
| Capacity | 250 Liter Cylinder Full of O2 |
| Cylinder Type | Aluminum M-9 "C" |
| Includes | Cylinder, Knurled-Knob Valve, Gauge, O2 Filled Ready-To-Use |
| Description | LIFE SoftPac Disposable/Replaceable Oxygen Cylinder |
| Storage | Safe, Stable, Does Not Expire, All Temperatures |
| Manufacturers Part Number | #LIFE-2-101 |
| Brand | Life |
Warranty
| Warranty | 5 yr |