Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OdorStop

Model # :WBB2353745

MPN #: OS6500UV2

OdorStop Ozone Generator/UV Air Cleaner with 6 Ozone Plates, UV, and Charcoal Filter

Product Description
OdorStop, the leader in the ozone industry, has developed a revolutionary new product line: the UV2, which features four amazing models. They are the first and only combination ozone generator and UV air cleaners that can be used to eliminate odors, bacteria, and viruses at a high rate even in occupied spaces.

The OS6500UV2 is the most powerful of the UV2 models. It has an amazing 1000 CFM fan, a variable ozone output, a timer with a "hold" option, and the 6 factory installed ozone plates can be cleaned without taking the unit apart. In addition, flexible duct can be attached for areas that are difficult to reach, such as crawl spaces and attics. It is perfect for sanitizing and deodorizing large areas such as hotel suites, offices, homes, basements, and more.

To accomplish this innovation, we added an "off" option to the variable ozone output, an extra-strength 254 NM UV-C bulb, and a charcoal filter - features never before used on an ozone generator. They are truly a breakthrough in ozone technology and the only professional-grade ozone generators that can be used in occupied spaces.

It's patent pending design and technology guarantees it is the most versatile ozone generator available. We continue to set the standard in the industry with a 5 year warranty.

Key Features
  • Heavy-Duty Roto-Molded Housing
  • 6 Pre-Installed High Output Ozone Plates
  • Activated Charcoal Filter
  • High Intensity 254 NM UV-C Lamp
  • 12-Hour Timer with "Hold" Option
  • Variable Ozone Output From None to 6g/Hr
  • 15 Foot Yellow Power Cord
  • Thermally Protected Fan
  • Can Attach up to 50 Feet of Flexible Ducting
  • 5 Year Warranty


CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.

PRICE
$869.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth15 in
Height16 in
Weight26 lbs
Coverage Area6500 ft²

Product Details

CFM1000 CFM
Wattage300 W
Voltage120 V
MaterialPlastic
Manufacturers Part NumberOS6500UV2
OutputNone to 6g/Hr BTU
BrandOdorStop

Warranty

Warranty5 yr