Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitco

Model # :WBB895505

MPN #: P115-2M

Mitco P115-2M Kwik-Check II Pressure & Cutoff Test Kit, Incl. Fittings, Gasket, Instructions & Case

Product Description
Tests pump pressure and cutoff of fuel oil pumps quickly and accurately without removing the pump from the oil burner. For use on all pumps up to 300 PSI. Quick hook-up fittings make testing easy, clean and simple. Easy to follow, step-by-step directions. Checks operating pressure and cutoff under actual operating conditions. Color coded hoses. All brass body and high impact case for durability. Made in the USA.

PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Width1 in
Height13 in

Product Details

IncludesKwik-Check II Fuel Pump Pressure And Cutoff Testers
MaterialBrass
DescriptionPressure & Cut-Off Test Kit
Max Operating Pressure300 PSI psi
Manufacturers Part NumberP115-2M
For Use WithOil Burner Pumps
BrandMitco