Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fromm

Model # :WBB3198061

MPN #: A461/19 13.4310

Fromm Pneumatic Steel Strapping Sealer For 3/4" Strap Width, Gray

Product Description
Features:
  • Pneumatic steel strapping sealer
  • The pneumatic sealer can be used easily with one hand only
  • The safe upcut double notch joint is accomplished in one strike
  • The seal safety mechanism prevents poor seal joints as a result of faulty operation of the tool by the user
  • The tool can be supplied with the handle in a 90° angle to the strap (N-version) or with the handle parallel to the strap (P-version), the user may select the right tool for his application


PRICE
$3,599.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Height10-7/16 in
Max Material Thickness0.028
Strap Width3/4

Product Details

StyleSingle Hand
TypeStrapping Sealer
ColorGray
Manufacturers Part NumberA461/19 13.4310
DutyHeavy
For Use WithSteel Strapping
Tool TypeSealer
BrandFromm