Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3080352

MPN #: P7DW

DeWalt® P7 Hog Ring Kit - Pkg Qty 10

Product Description
DEWALT hog ring pliers. Automatic feed system for easy of use and productivity. Includes: pliers, 1000 ring pack.

PRICE
$329.50  Sold in packages of 10 / $32.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.5 Handle Length in

Product Details

Package Quantity10
DescriptionP7 Hog Ring Kit
ColorYellow/black
Manufacturers Part NumberP7DW
BrandDeWalt

Warranty

Warranty3 yr