This kit will have you prepared for any potential emergency at home, in the office or on the go. The clear pockets in the fabric pouch keep the first aid supplies organized and easy to locate. This kit is the ideal size, fitting nicely into a backpack, vehicle compartment or desk drawer. Made in the USA.
First Aid Only Organized On-the-Go First Aid Kit, Fabric, 126 Piece
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 126 |
| Package Quantity | 1 |
| Description | Organized On-the-Go First Aid Kit |
| Color | White |
| Manufacturers Part Number | 91251 |
| Case Material | Fabric |
| Brand | First Aid Only |