Pac Strapping® Tools/Steel Feedwheel Pusher Type For Up To 1-1/4 X 0.035
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Max Material Thickness | 0.035 |
| Strap Width | 1-1/4 |
Product Details
| Manufacturers Part Number | PFH-PAC |
| Duty | Heavy Duty |
| For Use With | Steel Strapping |
| Brand | Pac Strapping |
Related Products
Teknika strapping system's bestselling sealless combination strapping tool Lowest cost of ownership amongst combination tools Eliminates the need for a separate high tensile tensioner, crimper and cutter Simplest sealless combination tool to operate, adjust and maintain on the market Original design based on two decades of worldwide field experience and feedback Reversible dies for double life and 1/3 of the replacement cost Specifically designed for use with high tensile strapping Strap width set to 5/8" but depending on your application can be adjusted as needed.
1/2" wide Regular-duty Push-type Seals for use with Steel Strapping, 1,000 seals per case. All Steel Strapping Seals are made from precision tested galvanized steel. Engineered for high joint efficiency with regular duty and heavy duty steel, all Seals meet federal government standards, along with ASTM Standard D3953. PUSH TYPE (PT Type) Sometimes called full overlap seals, push type seals are used with round bundles, and with pusher tools in heavy-duty applications. These seals must be threaded on prior to application.
1-1/4" wide Heavy-duty Push-type Seals for use with Steel Strapping, 500 seals per case. All Steel Strapping Seals are made from precision tested galvanized steel. Engineered for high joint efficiency with regular duty and heavy duty steel, all Seals meet federal government standards, along with ASTM Standard D3953. PUSH TYPE (PT Type) Sometimes called full overlap seals, push type seals are used with round bundles, and with pusher tools in heavy-duty applications. These seals must be threaded on prior to application.
Features: Pneumatic pusher type steel strapping tool Very high strap tension up to 8500 N / 1900 lbs After tensioning, the tool stops to tension, but no strap tension ever is lost (free wheeling system) For safety reasons, the strap tension can be released at any time by pressing the black safety push button The rugged tool permits a high strap tension and is particularly suitable for applications in the steel- and steel processing industries The tension speed is very high Very silent operation of the tool The light tool is ideal for non stationary applications
Fromm P331 Battery Powered Strapping Tool Kit with 1 Tool, 2 Batteries, and 1 Charger. 1,575 Tension Capability for 1" wide x 0.050 PET Strapping Fromm Packaging Systems warrants all its strapping tools and machine heads during a period of 12 months from the date sale. The warranty includes all deficiencies clearly resulting from poor manufacturing or faulty materials. Damage claims as a result of production shutdowns and claims for damage to persons and to property resulting from warranty deficiencies cannot be asserted by the customer. The warranty excludes: Wearing parts (tensioning ...