Explosion Proof Motors
Marathon Motors Explosion Proof Motor, G852, 056C17E5319, 1/4HP, 115/208-230V, 1800RPM, 1PH, EPNV
Mounting Location
C-Face Footless
Voltage
115/208-230 V
Horsepower
1/4 HP
Motor RPM 60 Hertz
1800 rpm
Marathon Motors Explosion Proof Motor, G647, 56T17E5309, 1/3HP, 208-230/460V, 1800RPM, 3PH, EPNV
Mounting Location
Rigid
Voltage
208-230/460 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
1800 rpm
Mounting Location
Rigid
Voltage
230/460 V
Horsepower
3 HP
Motor RPM 60 Hertz
1765 rpm
Mounting Location
Round
Voltage
230/460 V
Horsepower
1 HP
Motor RPM 60 Hertz
1725 rpm
Marathon Motors Explosion Proof Motor, HG456, 5KH35LNB164X, 1/6HP, 115V, 1800RPM, 1PH, EPNV
Mounting Location
Rigid
Voltage
115 V
Horsepower
1/6 HP
Motor RPM 60 Hertz
1800 rpm
Marathon Motors Explosion Proof Motor, C306, 215TTGS14020, 10HP, 230/460V, 3600RPM, 3PH, EPFC
Mounting Location
C-Face Footless
Voltage
230/460 V
Horsepower
10 HP
Motor RPM 60 Hertz
3600 rpm