Newspaper & Umbrella Bags
Related Products
These bags provide a safe and convenient way of storing and transporting hazardous materials and chemotherapy drugs. These poly bags feature pre-printed symbols for easy identification. The chemotherapy drug transport bags have a resealable closure for the safe transport of chemotherapy drugs. They are sold in case quantities of 1000. Bags open along the width.
3 Mil Furniture Covers Industry standard core makes these bags 100% compatible with all automatic packaging equipment. Keep chairs, love seats, sofas and other large items free from unwanted contaminants. Features: Bags are perforated on a roll for easy tear-off Clear poly allows viewing of stored item Roll converts from 1" to 3" core Bags are pre-opened at one end for easy insertion and pre-sealed at the other end Manufactured from 100% virgin film FDA and USDA approved Close bags with Twist Ties, or with Impulse Sealers
The durable low density polyethylene (LDPE) cover provides protection from dirt, stains and moisture. These clear 1 mil covers tear off perforated rolls for fast and easy dispensing. It is neatly wound on a 3" core with 1" diameter core plug.
The performance seal top bags will provide dependable bag performance at elevated temperatures of up to 170° F. Designed to hold prepared food items at higher temperatures for extended periods of time, these performance seal tops bags close securely and are easy to open, even with gloved hands (thanks to their offset lip and triple ridges). They meet USDA and FDA requirements for use with food products. Bags open along the width.
The no-leak slide seal bags feature a unique slide seal configuration that doesn't leak, even when turned upside down, making it an excellent choice for packaging items with high moisture content. The slide seal closure is easy to open and close, even with gloved hands thanks to its oversized knob. These bags feature a white write on block for easy contents identification. They an excellent choice for many applications in foodservice, healthcare and industrial environments.