Furniture Bags, 140"W x 45"L, 1 Mil, Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The durable low density polyethylene (LDPE) cover provides protection from dirt, stains and moisture. These clear 1 mil covers tear off perforated rolls for fast and easy dispensing. It is neatly wound on a 3" core with 1" diameter core plug.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 140 in |
| Thickness | 1 mil |
Product Details
| Package Quantity | 100 |
| Color | Clear |
| For Use With | 106" Sofa |
| Brand | Laddawn |
| Recyclable | Yes |