Vestil MPPB-4794 Multi-Purpose Packaging Work Bench - 72 x 48

Rollover image to zoom in

Click image to enlarge

Vestil MPPB-4794 Multi-Purpose Packaging Work Bench - 72 x 48

Item #: WB249592

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 440.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil MPPB-4794 Multi-Purpose Packaging Work Bench - 72 x 48

Multi-purpose work bench is great for all your packaging needs! Wooden surface is durable and soft so it will not damage your products. Includes elevated tower for holding two rolls of packaging paper or bubble wrap. Maximum roll width is 44". Maximum roll diameter is 20". Height of the three roll axles are 59", 47" and 16". Extra roll of material may be stored under the table. Lower shelf for holding boxes, tape, tools and other items. Steel construction with blue painted finish. Wood particle board top is 3/4" thick. Overall bench height is 64-5/16". Top Table: 48"W x 72"L x 34"H. Bottom Table: 24"W x 48"L x 16-1/2"H.
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES48
    • HEIGHT INCHES34
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONMulti-Purpose Packaging Bench
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERMPPB-4794
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONParticle Board Square Edge
    • WEIGHT LBS283
    • TOP THICKNESS INCHES3/4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great multifunction table!

Your review: Some optional LCD mounts would be nice like on some of the other packaging tables. Overall a great table, would purchase again if I had to replace it!

Pros: LOTS OF SPACE AS WELL AS STORAGE FOR PACKING MATERIALS. VERY STURDY CONSTRUCTION. SURFACE IS JUST A DROP IN PIECE OF MDF THAT CAN BE EASILY REPLACED FOR A FEW BUCKS IF EVER DAMAGED. YOU COULD ALSO DRILL IN PRETTY MUCH ANY ACCESSORY YOU COULD IMAGINE. TOOK MAYBE AN HOUR TOPS TO PUT TOGETHER.

Cons: VERY TIGHT FITTING, SOME WOOD BROKE SINCE IT HAD TO BE LITERALLY HAMMERED INTO PLACE. TABLE IS SO WIDE THAT THE BACK CAN'T BE REACHED AND SO IT DOESN'T GET ITS FULL USE. PRICEY SHIPPING.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!