YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Deluxe All In One, Serrated Blade, 18 Inch - Min Qty 2

Deluxe All In One, Serrated Blade, 18 Inch - Min Qty 2

Item #: WBB397134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Deluxe All in One, Serrated Blade, 18 Inch

One complete welded frame complements and strengthens the already excellent design of the Standard Bulman Dispenser. Includes rubber feet to protect surfaces or it can be mounted on counter, undercounter or on a wall. Holds up to 10" diameter roll. Finished in a light gray powder coat. Shipsassembled via UPS.

Product Specifications

  • WIDTH INCHES20
  • DEPTH INCHES6-1/2
  • COLOR FINISHLight Grey
  • BRANDBulman Products
  • CONSTRUCTIONSteel, Metal Dowels
  • HEIGHT INCHES8
  • MANUFACTURERS PART NUMBERA527-18
  • PACKAGE QUANTITY1
  • ROLL CAPACITY1
  • BLADE TYPESerrated
  • CAPACITY18" Serrated Blade
  • MOUNT TYPEWall or Table Top
  • ROLL DIAMETER INCHESUp to 10
  • MAXIMUM MATERIAL WIDTH INCHES18
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Will this cut vinyl?

    Question Asked By: July 10, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      This is only suited for cutting paper.

Accessories

Popular item in this category

Deluxe All In One, Serrated Blade, 30 Inch - Min Qty 2

Item #: B397136

Not Yet Rated

Usually ships in 10 to 13 days

$82.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Deluxe All In One, Serrated Blade, 18 Inch - Min Qty 2

Deluxe All In One, Serrated Blade, 18 Inch - Min Qty 2

Item #: WBB397134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant