Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318504

Global Industrial™ Physician Beam Scale w/ Height Rod, 450 Lb Capacity, 10-7/8"L x 14-13/16"W

Product Description
Global Industrial™ Physician Beam Scale with Height Rod

Physician Beam Scale with Height Rod Allows Measuring Accuracy for Applications Including Medical, Educational, Athletic, and more.

Mechanical beam scale with height rod is made of steel for strength and durability. Die-cast aluminum dual beam is eye level for convenient readout visibility. Anti-slip platform ensures patient stability and slip prevention. Dual integrated wheels allow ergonomic unit mobility and transport. Includes retractable square height rod for height measurement accuracy. Weight capacity is 450 lbs. Color finish is White. FDA approved. Dimensions are 10-7/8"L x 20-7/8"W x 58-7/16"H.

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width20-7/8 in
Height58-7/16 in
Weight Capacity450 lbs
Weight38 lbs
Platform Width14-13/16 in
Readability0.25 g
Platform Length10-7/8 in
Height RodY

Product Details

TypeMechanical Physician Scale
Platform MaterialSteel with Anti Slip Cover
ColorWhite
WheelsYes
Dual ReadabilityNo
MaterialSteel
Indicator MaterialAluminum
HandpostN
DescriptionPhysician Beam Scale with Height Rod
Package Quantity1
Manufacturers Part Number318504
Legal for TradeNo
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA, ISO 13485