discount codeFree shipping over 300

Applied at checkout

Ohaus 8008-PN Educational Pull Type Spring Scale-Grams/Ounces 11.25lb x 3.6 oz

Ohaus 8008-PN Educational Pull Type Spring Scale-Grams/Ounces 11.25lb x 3.6 oz

Item #: WBB782408

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.00 up to 20% OFF

Price: $20.00

Quantity

Popular item in this category

Customers Also Viewed

Ohaus 8008-PN Educational Pull Type Spring Scale-Grams/Ounces, 11.25 Lb Capacity

OHAUS Spring Scales are designed to deliver reproducible results time after time, perfect for general weighing, force experiments, action-reaction demonstrations and much more.



Product Specifications

  • BRANDOhaus®
  • COLORMetal
  • CONSTRUCTIONMetal
  • CAPACITY LBS11.25
  • CAPACITY GRAMS--
  • READABILITY LBS0.25
  • DESCRIPTIONEducational Pull Type Spring Scale-Grams/Ounces
  • TYPESpring
  • MANUFACTURERS PART NUMBER8008-PN
  • READABILITY OZ3.6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ohaus 8008-PN Educational Pull Type Spring Scale-Grams/Ounces 11.25lb x 3.6 oz

Ohaus 8008-PN Educational Pull Type Spring Scale-Grams/Ounces 11.25lb x 3.6 oz

Item #: WBB782408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top