Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB3177657

MPN #: 48-22-8430

Milwaukee® Packout™ Tool Organizer, 19-11/16"W x 15-3/16"D x 4-5/8"H, Black/Red

Product Description
Our Packout™ modular storage system is the industry's most durable and versatile storage system. The Packout™ organizer is constructed with impact resistant materials so it can withstand harsh jobsite environments. An IP65 rated weather seal protects your tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features 10 removable storage bins that are easily mountable on the jobsite for quick access. The transparent lid of the organizer seals the bins to prevent contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the organizer keeps the contents contained and protected. Our Packout™ modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Features:
  • No-Travel Bins Seal Prevent Small Part Migration Between Bins
  • Clear Top For Easy Identification Of Contents
  • Integrated Center Slot For Long Bits and Blades
  • Integrated screw slots on the back of the bins allow them to be mounted to the wall
  • Reinforced Hinge Includes 8 small and 2 large bins
  • Exterior Dimensions - 19-11/16" W x 15-1/2" D x 4-5/8" H
  • Interior Dimensions - 18" W x 12" D x 3-7/8" H
  • Modular Connectivity with All Packout™ Components
  • Limited Lifetime Warranty


PRICE
$58.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy