Little Giant® Pallet Dolly with Handle, 48" x 40"
Write a Review
|
Questions & Answers (0)
Product Description
Pallet Dollies - Convenient, easy-rolling maneuverability for pallets and crates. Four swivel casters with 6" x 2" phenolic wheels and 3600 lbs. capacity. Welded steel construction with durable powder coat finish ships fully assembled. Deck height is 9".
PRICE
$695.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 40 in |
| Height | 9 in |
| Weight Capacity | 3600 lbs |
| Weight | 75 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Open Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | Swivel |
| Handle Type | Loop Handle |
| Material | Steel |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDH-4048-6PH |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |