Little Giant® Pallet Dolly with T-Handle, 42" x 48", Open Deck & Floor Locks
Write a Review
|
Questions & Answers (0)
Product Description
All-Welded pallet dolly with "T-Handle" for easy pulling of loaded dolly. Includes two vinyl handgrips for comfortable grip. 2 Swivel and 2 rigid, 6" phenolic casters. 3600 lbs. Capacity. Features corner load retainers to keep pallet in position, and dual floor locks keep unit in place when loading and unloading.
PRICE
$649.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 42 in |
| Height | 9 in |
| Weight Capacity | 3600 lbs |
| Weight | 89 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Open Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | 2 Swivel, 2 Rigid |
| Handle Type | T-Handle |
| Material | Steel |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDT4248-6PHFLLR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |