Little Giant® Pallet Dolly with Handle, 40" x 48", Solid Deck & Floor Locks
Write a Review
|
Questions & Answers (0)
Product Description
Pallet sized dollies with a solid deck. Decks are 12 gauge steel. 6" high-capacity phenolic wheels on 4-swivel casters are long lasting and easy rolling on smooth floors. Features corner load retainers to keep pallet in position, and dual floor locks keep unit in place when loading and unloading.
PRICE
$1,075.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 40 in |
| Height | 9 in |
| Weight Capacity | 3600 lbs |
| Weight | 139 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | Swivel |
| Handle Type | Loop Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDSH40-6PH2FLLR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |