Lift Stacker can be used as a Manual Hand Pump Lift or an Electric Powered Lift. This Stacker is an economical lift truck ideal for maintenance and commercial applications, including transporting dies, molds and skids. Battery powered DC lift Stacker also has a manually operated pallet truck design Hand Pump lift that's ideal for use where power is not available for additional flexibility. Compact design features a durable steel frame and a proven high-quality hydraulic pump / 1.5KW DC electric motor lift system. Lift Truck includes (2) 12V 40Ah batteries, 10 amp integral battery charger, battery level gauge and adjustable lowering speed. Rolls smoothly on 2 rigid nylon load rollers and 2 swivel nylon steer wheels with brakes featuring foot guards to protect the operator.Note: Fixed Forks Over Fixed Straddle Legs style is for use withSingle Faced Pallets, Skids andBulk Containers only.
Vestil Combination Battery Powered & Hand Pump Lift Stacker SE-HP-118 118" Lift
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,349.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-3/8 in |
| Width | 26-3/4 in |
| Height | 82 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 118 in |
| Weight Capacity | 2000 lbs |
| Weight | 984 lbs |
| Fork Length | 42 in |
| Fork Width | 6 in |
| Distance Across Forks | 26-3/4 in |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Charger | 10 amp |
| Mast Style | Non-Telescopic |
| Material | Steel |
| Operation | Battery & Hand Pump Lift |
| Lift Motor | 1.5 KW |
| Manufacturers Part Number | SE/HP-118 |
| Brand | Vestil |
| Battery Type | 12 V 40 Ah |
| Type | Fixed Forks Over Fixed Straddle Legs |
| Color | Yellow |
| Wheel Type | Nylon |
| Number of Batteries | 2 |
| Voltage | 12 V |