Global Industrial
Model # :WB968643
Global Industrial Pallet Rack Wire Deck Divider, 46"D x 18"H
|
Questions & Answers (0)
Product Description
Includes 2 steel clips for easy attachment to wire mesh decking (sold separately). Made from 6 gauge steel wire. Double wire on top and bottom for durability. Dividers are 2" shorter than deck depth. 18"H. Baked enamel finish.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Size | 46 x 18 in |
Product Details
| Assembly Required | No |
| Type | Wire Deck Divider |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 968643 |
| Brand | Global Industrial |