- Holds material up to 6" wide
- 8-3/4"x9-7/8"
- Quick-release feature saves time
- Jaw Capacity: 1"x6" in
- Opening: 6 in
- Length: 12"
- Shipping Weight: 18 lbs
Delta 20-619 6 In. Quick-Release Drill Press Vise
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Jaw Width | 6 in |
| Throat Depth | 1 in |
| Size | 6 in |
| Jaw Capacity | 1 x 6 in |
Product Details
| Type | Standard |
| Manufacturers Part Number | 20-619 |
| Base Type | Stationary |
| Brand | Delta |