Palmgren's rotary tables perform a variety of operations. They are very useful for cutting segments or circles, circular slots, cutting irregular-shaped slots as well as other similar operations. There tables permit accurate positioning or work under the machine spindle or for inspection and layout applications.
Palmgren 9634105 - 10" Horizontal/Vertical Rotary Table
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,739.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 14-3/4 in |
| Height | 6-1/8 in |
| Weight | 52 lbs |
| Size | 10" |
| Base Size | 12 x 9-1/2 in |
| Gear Ratio | 40:1 |
Product Details
| Type | Horizontal/Vertical Indexing |
| Color | Silver |
| For Use With | All Drill presses |
| Material | Cast Iron |
| Description | Horizontal/Vertical Rotary Table |
| Manufacturers Part Number | 9634105 |
| Base Type | Stationary |
| Brand | Palmgren |
Warranty
| Warranty | Lifetime |