Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modstreet

Model # :WBB3136294

MPN #: 303

Modstreet Solid Wood Insert for 3'L x 3'W Panel

Product Description
Modstreet's Solid Wood Insert for 3'L x 3'H panel.
Upgrade from the wood slat parklet panel style to a beautiful solid wood panel. Solid wood provides additional privacy for your patrons and reduces exterior effects from adjoining streets.

Features:
  • Material: Solid Wood
  • Finishing stain to enhance and preserve natural color
  • Assembles easily without special equipment or tools
  • Solid finish, reducing effects from adjoining streets on customers
  • Woman owned business
  • 2 year limited liability Warranty


PRICE
$279.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width2 in
Height36 in
Side Wall Height36 in
Peak Height36 in
Coverage Area9 ft²

Product Details

Assembly RequiredYes
TypePanel
ColorBrown
Number of Posts0
MaterialSteel/Wood
Manufacturers Part Number303
BrandModstreet

Warranty

Warranty2 Years Limited Liability