Push Pins
Availability
Brand
Length
Type
Height
Color
Price
Related Products
ACCO Premium Two-Piece Two-Prong Paper Fastener, 2" Capacity, 2.75" Center to Center, Silver, 50/Box
Original two-piece, self-locking fasteners give you a secure, book-like binding to help you save on document storage space. Sturdy fasteners in specialty sizes are great for non-standard applications. Made from heavy-gauge, high-grade material for added durability. Larger Quantity Quotes Available. Please call 1-888-978-7759.
GN 113.6 heavy duty ball lock pins are used for rapid connecting and securing of components or workpieces. A typical application is locating pins that have to regularly be moved in and out of position. These ball lock pins have a high load capacity, due to the pin being made of heavy duty, hardened and highly abrasion-resistant stainless steel. By depressing the spring loaded push button, the two balls are freed, and by releasing the push button the balls are locked. Locked pin diameter inches is 0.28" and double shear strength is 7868 lbf.
Ultra-efficient binder clips feature handles that can be hung, folded flat against clipped material or removed for permanent binding. Efficient triangular design provides optimum strength and compression. Stock up and save Clip/Clamp Type: Binder Clips; Color(s): Black;Silver; Material(s): Plastic Clip;Steel Wire. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Owl paper clip firmly grasps pages without tearing and is durable enough to not bend out of shape for multiple reuse. Owl shape design provides a more secure hold than standard paper clips. Gentle loops prevent paper from tearing when attaching or removing clip. #3 size. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Complete two-piece fastener includes prong base and compressor. Ideal for use in file folders that need to be modified or added to frequently. Locking compressors slide over base prongs to keep papers tightly compressed to save valuable filing and storage space. Both bases and compressors are made of brightly finished, corrosion-resistant steel.