Formax FD300 Office Desktop 4-Style Folder for up to 8.5" x 14" Paper, 200 Sheet Capacity
|
Questions & Answers (0)
Product Description
Formax FD300 Office Desktop Folder for 11" x 14" Paper
The FD 300 Office Desktop Folder provides an economical solution for low-volume folding projects.
This compact folder processes 11" and 14" paper at speeds up to 7,400 sheets per hour, and is pre-marked for four popular folds: C, Z, Half and Double Parallel.
User-friendly features include an LCD control panel with 3-digit resettable counter, AutoBatch for processing sets of documents, and an output conveyor with easily-adjustable stacker wheels for neat sequential stacking of folded pieces.
Clearly marked fold settings and out-of-the-box operation make this folder ideal for churches, schools and small offices that demand quick and easy set-up with minimal adjustment.
The FD 300 Office Desktop Folder provides an economical solution for low-volume folding projects.
This compact folder processes 11" and 14" paper at speeds up to 7,400 sheets per hour, and is pre-marked for four popular folds: C, Z, Half and Double Parallel.
User-friendly features include an LCD control panel with 3-digit resettable counter, AutoBatch for processing sets of documents, and an output conveyor with easily-adjustable stacker wheels for neat sequential stacking of folded pieces.
Clearly marked fold settings and out-of-the-box operation make this folder ideal for churches, schools and small offices that demand quick and easy set-up with minimal adjustment.
PRICE
$980.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 24 in |
| Height | 16-1/2 in |
Product Details
| Voltage | 120 VAC V |
| Material | Plastic |
| Description | Personal Desktop Paper Folding Machine |
| Color | Gray |
| Manufacturers Part Number | FD300 |
| Sheet Capacity | 200 Sheets |
| Brand | Formax |
| Speed | 7,400 Sheets per Hour rpm |