Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3181035

MPN #: RNP21P-J8000

SOLO® Paper Cold Cups, 21 oz. Cap., Symphony Design, Tan/Maroon/White, 50/Pack, 20 Packs/Carton

Product Description
No matter what you're pouring, you can serve cold beverages with confidence using our cold cups. Worry less about weak cups and frustrating spills. These sturdy cups can go the distance. Pair with a compatible lid for easy on-the-go options. Perfect for drive-thrus, cafeterias and concessions. Double-sided poly paper provides superior moisture resistance and ensures cups remain strong.

Features:
  • Glossy exterior finish highlights superior graphics
  • Single-lid solution for up to six sizes helps increase operational efficiency
  • Available in stock designs and custom prints


PRICE
$155.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size21 oz.

Product Details

StyleSymphony® Design
TypeCold Beverage Cups
Capacity21 oz
Made in the USAYes
MaterialDouble-Sided Poly Paper
Package Quantity1000
DescriptionDouble Poly Paper Cold Cups
ColorTan
Manufacturers Part NumberRNP21P-J8000
BrandSolo