Encore Packaging Paper Crumpler with Idler System For 15" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This robust dispenser features a classic solid-steel industrial design. Made specifically for kraft paper and can dispense vertically or horizontally. Features an idler system that regulates for rapid braking and an overall smooth and consistent dispensing experience. Body funnels kraft paper for a manageably-grabbable crumple wad. Use the built-in serrated cutter to cut crumpled material to desired length. Can be easily mounted on a table top or wall (attachment kit sold separately). Features a simple hook-mounted handle for easily changing out rolls.
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-1/4 |
| Width | 23-1/4 in |
| Height | 12 in |
| Max Material Width | 15 in |
Product Details
| Type | Paper Crumpler |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table or Wall |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Paper Crumpler with Idler System |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5955-15 |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |