Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122652

MPN #: 3551

Dynarex Paper Surgical Tape, 1/2"W x 10 yards, Pack of 288

Product Description
Paper surgical tape is tearable, adhesive, and breathable.
Dynarex Paper Surgical Tape is made of natural, highly porous material allowing maximum breathability and tears easily for convenient use.

Features:
  • Provides superior skin adhesion
  • Natural, highly porous construction allows maximum breathability
  • Tears easily for convenient use
  • Not made with natural rubber latex


PRICE
$84.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length360 in
Width1/2 in
Size1/2" x 10 yards

Product Details

TypePaper Surgical Tape
Storage Temperature Range59F - 86F
MaterialPaper
SterileNo
Package Quantity288
ColorWhite
BrandDynarex