Cotton Candy Machines
Related Products
The Dog Pound is perfect for anyone needing to serve a large quantity of Hotdogs, this high quality steamer holds up to 164 Hotdogs and 36 buns. The unique divided Hotdog tray allows for different sizes of dogs or sausages to be cooked and merchandised simultaneously and the stainless steel construction and removable product trays and doors insure ease of cleaning. While the graphics on the front and back allow for either front-counter or rear-counter merchandising. The Dog Pound is covered by Benchmark USA's exclusive three-year warranty
1700 Watt Microwave 0.6 Cubic Foot Capacity The Panasonic® commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for quick viewing of contents. Easy grip door handle offers fast and durable door opening. Microwave offers 0.6 cubic foot capacity, top and bottom energy feed and made with stainless steel cabinet and cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display. 60 ...
Vollrath, Cayenne 36" Flat Top Electric Griddle, 220V Features: Superior element design ensures even heating over entire cooking surface Fast startup and recovery times Heavy-duty polished cooking surface for high heat retention 1/2" griddle plate is fully welded to base 2-1/2" back and sloped side splashes Knob guards protect against accidental changes or damage Internally-mounted grease collection pan for cleaner appearance and easier cleaning & maintenance Independent controls per each 12" heating zone, creating multiple stations in one unit Cooking surface depth: 16 1/2" All units ...
Vulcan LG400-2, Freestanding Gas Fryer, Propane Features: Long-lasting, easy-to-clean stainless steel fry tank and front Twin fry baskets with plastic coated handles Millivolt System - Requires no electric hook-up 14-in. x 14-in. tank opening High-limit shut off for safety, pilot ignition system prevents fryer from overheating Large cold zone area 1 1⁄4" full port ball type drain valve Set of four nickel plated adjustable legs Behind the door snap action millivolt thermostat control adjusts from 200° to 400°F with standing pilot Built in flue deflector
Features: All heavy-duty stainless steel AISI 304 construction for hygiene Unitized base provides a strong and reliable professional appliance 4 Burner Broilers are shipped with gas orifices in both Natural Gas and LP Gas Heating elements are constructed of infrared burners and can be operated individually Electric motor positioned at the top of the unit away from any fats If the flame extinguishes, the thermo-elements will cut any gas flow Individual burner controls and removable drip trays are furnished With our unique E-Z slide dual-rail system, the operator can broil the meats closer ...